-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Cut Off Tool |
|---|---|
| Air Inlet | 3/8" |
| Air Inlet Size | 3/8" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Average Cfm @ 15 Sec. Run Time | 10 CFM |
| Cfm @ Full Load | 40 CFM |
| Duty | Industrial |
| Exhaust | Rear |
| Exhaust Type | Extended Rear |
| Free Speed | 18000 RPM |
| Guard Material | Steel |
| Hose Inside Dia. | 3/8" |
| Housing Material | Composite |
| Hp | 1 hp |
| Lever Type | Safety Lock |
| Max. Air Flow | 43 SCFM |
|---|---|
| Max. Rpm | 18000 RPM |
| Min. Hose Size | 3/8" |
| Required Pressure | 90 psi |
| Sound Level | 79 dBA |
| Speed Control | Safety Lock Lever |
| Spindle Gender | Male |
| Spindle Size | 3/8"-24 |
| Spindle Thread Type | Male |
| Tool Diameter/pad Size | 100 mm |
| Tool Height | 3.4" |
| Tool Length | 14 7/8" |
| Tool Style | Straight Line |
| Vacuum Type | Non Vacuum |
| Wattage | 744 W |
| Wheel Dia. | 4" |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 37.78 |
| Width (cm) | 14.48 |
| HS Code | 8467111080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.34 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)