-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Right Angle Air Drill |
|---|---|
| Air Consumption | 16 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Average Cfm @ 15 Sec. Run Time | 4 CFM |
| Bearing Design | Ball And Roller |
| Bearing Type | Ball And Roller |
| Bearings | Ball And Roller |
| Body Style | Right Angle |
| Chuck Material | Metal, Plastic |
| Chuck Size | 1/4" |
| Drill Chuck Type | Threaded |
| Duty Cycle | Industrial Duty |
| Duty Rating | Industrial |
| Exhaust Location | Rear |
| Free Speed | 2700 RPM |
| Gear Train | Planetary |
| Handle Material | Composite |
| Handle Type | Right Angle |
| Horsepower | 0.25 hp |
| Housing Material | Composite |
| Hp | 7/25 hp |
| Includes | Hanging Bail |
|---|---|
| Max. Torque | 1.9 N-m |
| Min. Hose Size | 1/4" |
| Min. Torque | 0 N-m |
| Noise Level | 75 dB |
| Overall Height | 1 3/8" |
| Overall Length | 10 1/2" |
| Overall Width | 7 7/8" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Reversible | No |
| Reversing | No |
| Right Angle Length | 4 5/8" |
| Series | Q2 Series |
| Side To Center | 1/4" |
| Style | Right Angle |
| Throttle Type | Lever |
| Tool Weight | 1.4 lbs. |
| Torque | 110.1 lbs.-in. |
| Torque Range | 0 N-m to 1.9 N-m |
| Variable Speed | Yes |
| Vibration Level | 2.5 m/sq. sec. |
| Height (cm) | 3.51 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 20.02 |
| HS Code | 8467115020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)