-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Right Angle Air Drill |
|---|---|
| Air Consumption | 26 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Average Cfm @ 15 Sec. Run Time | 4.2 CFM |
| Bearing Design | Double Row Ball |
| Bearing Type | Double Row Ball |
| Cfm @ Full Load | 26 CFM |
| Chuck Material | Metal, Plastic |
| Chuck Size | 1/2" |
| Drill Chuck Type | Keyed |
| Duty Rating | Industrial |
| Exhaust Location | Handle |
| Free Speed | 600 RPM |
| Gear Train | Planetary |
| Handle Material | Aluminum |
| Handle Type | Pistol Grip |
| Horsepower | 3/4 hp |
|---|---|
| Housing Material | Metal |
| Includes | Chuck Key |
| Min. Hose Size | 1/4" |
| Noise Level | 82 dB |
| Overall Height | 4 1/8" |
| Overall Width | 6 5/8" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Reversible | No |
| Right Angle Length | 4 1/8" |
| Side To Center | 3/4" |
| Style | Right Angle |
| Throttle Type | Lever |
| Tool Weight | 4.2 lbs. |
| Variable Speed | Yes |
| Vibration Level | 3.9 m/sq. sec. |
| Height (cm) | 10.49 |
|---|---|
| Length (cm) | 28.27 |
| Width (cm) | 16.84 |
| HS Code | 8467115020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)