-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contact Arm Assembly |
|---|---|
| Belt Length | 24" |
| Belt Width | 1/2" |
| Features | Accepts 1/2 In X 24 In Belts |
| For Belt Length | 24" |
| For Tool Series | Dynafile Series |
| For Use With | 14000, 14010 |
| For Use With Mfr. Model Number | 14000 |
| Includes | (2) Bearings, Shaft, Contact Wheel Assembly |
| Material | Rubber |
|---|---|
| Platen Pad Density | Soft |
| Platen Pad Width | 1/2" |
| Product Type | Contact Arms |
| Quantity Per Box | 1 |
| Wheel Diameter | 5/8" |
| Wheel Material | Rubber |
| Wheel Shape | Crowned |
| Wheel Width | 3/8" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 3.05 |
| HS Code | 8467990190 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)