-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contact Arm Assembly |
|---|---|
| Material | Urethane |
| Product Type | Contact Arm |
| Quantity Per Box | 1 |
|---|---|
| Roller Diameter | 5/8" |
| Tool Height | 5/8" |
| Height (cm) | 1.6 |
|---|---|
| Length (cm) | 13.18 |
| Width (cm) | 3.18 |
| HS Code | 8467920090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)