-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | AC Flexible Current Probe |
|---|---|
| Amps Ac | 1-10A |
| Connector Type | Dranetz Hypertronics Connector |
| For Use With | Dbmp1, Dbpg106, Dbpv10, Dbpv500, Dbpvflex, Dbpx108 |
| Frequency Response | 40 Hz to 5 kHz |
| Includes | 10A Current Probe |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ac Current | 10A |
| Max. Amps Measurement | 10A |
| Max. Conductor Size | 0.59" |
|---|---|
| Maximum Ac Voltage Measurement | 600V |
| Maximum Conductor Size | 0.59" |
| Minimum Ac Current Measurement | 1A |
| Output | 1.5V Full Scale RMS |
| Parameters Measured | AC Voltage, AC Current |
| Probe Type | Clamp-Jaw |
| Safety Rating | CAT III 600V |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 19.05 |
| HS Code | 9030390100 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)