-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | AC Flexible Current Probe |
|---|---|
| Amps Ac | 10-500A |
| Connector Type | Dranetz Hypertronics Connector |
| For Use With | Dbpg106, Dbpv10, Dbpv500, Dbpvflex, Dbpx108 |
| Frequency Response | 40 Hz to 5 kHz |
| Includes | (3) Tr-2500B Current Probes |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ac Current | 500A |
|---|---|
| Max. Amps Measurement | 500A |
| Minimum Ac Current Measurement | 10A |
| Output | 1.5V Full Scale RMS |
| Parameters Measured | AC Current |
| Probe Type | Flexible Jaw |
| Safety Rating | CAT III 600V |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 25.91 |
| HS Code | 9030908823 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)