-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | AC Flexible Current Probe |
|---|---|
| Amps Ac | 3000A |
| Battery Chemistry | Alkaline |
| Battery Size | AA |
| Connector Type | Dranetz Hypertronics Connector |
| For Use With | Dbmp1, Dbpg106, Dbpv10, Dbpv500, Dbpvflex, Dbpx108 |
| Includes | 24 In Flexible Current Probe |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ac Current | 3000A |
|---|---|
| Maximum Conductor Size | 0.31" |
| Minimum Ac Current Measurement | 3A |
| Output | 1.5V Full Scale RMS |
| Parameters Measured | AC Current |
| Probe Type | Flexible Jaw |
| Safety Rating | Cat Iii 1000V |
| Voltage | 1.5V DC |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 25.4 |
| HS Code | 9030390100 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)