-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | AC Flexible Current Probe |
|---|---|
| Ac Frequency Response | 40 Hz to 5 kHz |
| Amps Ac | 10A |
| Connector Type | Dranetz Hypertronics Connector |
|---|---|
| Max. Conductor Size | 15mm |
| Output | 1.5V |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 21.34 |
| HS Code | 9030908823 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)