-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratcheting Linemans Wrench |
|---|---|
| Box End Style | Square |
| Box End Type | 4-Point Box End |
| Corrosion Resistance | Yes |
| End Type | Single End |
| Finish | Black Oxide |
| Flexible Head | No |
| Grip Style | Non-Slip |
| Handle Color | Black |
| Handle Finish | Black Oxide |
| Handle Type | One Piece |
| Head Angle | 0° |
| Head Color | Yellow |
| Head Movement | Fixed |
| Head Offset Angle | 0° |
| Head Size | 9/16", 3/4" |
| Head Type | Standard |
| Insulated | No |
| Material | Steel |
| Measurement Type | SAE |
| Min. Arc Swing | 0° |
|---|---|
| Non Sparking | No |
| Non-magnetic | Yes |
| Number Of Geared Teeth | 72 |
| Number Of Points | 4 |
| Offset | 0° |
| Overall Length | 9 1/4" |
| Ratcheting | Yes |
| Ratcheting Configuration | Box End |
| Reversible | Yes |
| Reversing | Yes |
| Sae Or Metric | SAE |
| Single End/double End | Single End |
| Tether Capable | Standard Tool |
| Tether Style | Tether Ready |
| Wrench Length Style | Standard |
| Wrench Material | Steel |
| Wrench Product Grouping | Wrenches |
| Wrench Shape | Straight |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 7.11 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)