-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clamp |
|---|---|
| Band Width | 3/4" |
| Component Material | Alloy Steel |
| Grade | Grade 300 Series |
| Hose O.d. To | 5.31" |
| Hose Outside Dia. From | 5" |
| Material | Stainless Steel |
| Mounting Hole Dia. | 5.016" to 5.312" |
|---|---|
| Style | Style TBC |
| System Of Measurement | Imperial |
| Thickness | 0.025" , 1/4" |
| Torque | 110 lbs.-in. |
| Type | T Bolt Clamp |
| Width | 3/4" |
Dixon TBC525 T-Bolt clamp is a stainless steel band clamp used for making leak-proof connections in automobiles, heavy trucks, duct connections and industrial machinery. This T-bolt clamp offers greater tensile strength, toughness and corrosion resistance than typical liner clamps or a worm gear.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.9 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.081 |
65-inch lb torque is required to tighten these bolts.
Silicone hose clamps are manufactured for use with silicone hoses that are aligned to avoid shearing or extruding into the hose.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)