-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Component Material | Alloy Steel |
|---|---|
| Grade | Grade 300 Series |
| Hose O.d. To | 3.81" |
| Hose Od From | 3 1/2" |
| Hose Od To | 3.81" |
| Hose Outside Dia. From | 3 1/2" |
| Material | Stainless Steel |
| Style | Style TBC |
| Thickness | 1/4" |
| Torque | 110 lbs.-in. |
| Width | 3/4" |
|---|---|
| Clamp Thickness | 0.025 |
| Clamp Width | 0.75 |
| Component Material | Alloy Steel Bolt |
| Hose Outside Dia. | 3.516" |
| Hose Outside Dia. From | 3.5" |
| Hose Outside Dia. To | 3.81" |
| Maximum Clamp I.d. | 3.812" |
| Min. Clamp Inside Dia. | 3.516 |
| Thickness | 0.025" |
| Width (cm) | 1.9 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0675 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)