-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Bolt Mateial | Alloy Steel |
|---|---|
| Component Material | Alloy Steel |
| Grade | Grade 300 Series |
| Hose O.d. To | 2.31" |
| Hose Od From | 2.06" |
| Hose Od To | 2.31" |
| Hose Outside Dia. From | 2.06" |
|---|---|
| Material | Stainless Steel |
| Style | Style Tbc |
| Thickness | 0.025" |
| Torque | 110 lbs.-in. |
| Width | 3/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.9 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.6795 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)