-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clamp |
|---|---|
| Band Width | 3/4" |
| Component Material | Stainless Steel |
| Grade | Grade 300 |
| Hose O.d. To | 12.06" |
| Hose Outside Dia. From | 11 3/4" |
| Material | Stainless Steel |
| Mounting Hole Dia. | 11.766" to 12.062" |
|---|---|
| Style | Style STBC |
| System Of Measurement | Imperial |
| Thickness | 0.025" , 1/4" |
| Torque | 110 lbs.-in. |
| Type | T Bolt Clamp |
| Width | 3/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.9 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)