-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler Plug |
|---|---|
| Barb Size | 1/2" |
| Barbed | Yes |
| Body Size | 1/2" |
| Connection Type | Hose Barb |
| Coupling Component | Plug |
| Coupling Locking Type | Sleeve |
| Fitting Type | Male Hose Barb |
| For Use With | Bowes Style |
| Hose Connection | Hose Barb |
| Hose Connection Type | Hose Barb |
| Hose Fitting Gender | Male |
| Includes Valve | No |
| Interchange Type | Bowes |
| Lock Type | Sleeve |
|---|---|
| Locking Type - Quick Connect Air Couplings | Sleeve |
| Material | Brass |
| Max. Flow Rate | 5776.64 LPM |
| Max. Pressure | 300 psi |
| Quick Connect Air Coupling Locking Type | Sleeve |
| Quick Connect Air Coupling Material | Brass |
| Quick Connect Air Coupling Seals | Buna N |
| Seal | Buna N |
| Seal Material | Nitrile |
| Seals | Buna N |
| Seals - Quick Connect Air Couplings | Buna N |
| Temp. Range | -40°F to +250°F |
| Height (cm) | 12.57 |
|---|---|
| Length (cm) | 3.56 |
| Width (cm) | 3.56 |
| HS Code | 7419995050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2655 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)