-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Connector |
|---|---|
| End Configuration Size | 3/8" x 3/8" |
| End Configuration Type | Hose Barb x Male MIL-C-3486 QD Interchange |
| Material | Brass |
|---|---|
| Orientation | Straight |
| Height (cm) | 11.07 |
|---|---|
| Length (cm) | 3.56 |
| Width (cm) | 3.56 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.297 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)