-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Connector |
|---|---|
| Body Size | 1/2" |
| Grade | Grade 303 |
| Hose Inside Dia. | 1" |
| Length | 5.77" |
| Material | Stainless Steel |
| Max. Outside Dia. | 1.4" |
| Temp. Range | -40°F to +250°F |
| Connection Type | Hose Barb |
|---|---|
| Construction | Machined Components Are Manufactured Using Solid Bar Stock. Phosphor Bronze Retaining Ring And Spring Maximize Corrosion Resistance And Extend Service Life. |
| Interchange | Bowes Interchange Bayonet Style, Interchangeable With Bowes 51000-Series, National Series 'B', MacDonald Quick-Action, Campbell Single-Lock |
| Material | 303 Stainless Steel |
| Max. Temp. | 250°F |
| Min. Temp. | -40°F |
| Series | Dix-Lock N-Series Bowes |
| Height (cm) | 14.66 |
|---|---|
| Length (cm) | 3.56 |
| Width (cm) | 3.56 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)