-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler Plug |
|---|---|
| Barb Size | 1/2" |
| Barbed | Yes |
| Body Size | 1/2" |
| Connection Size | 1/2" x 1/2" |
| Connection Type | Hose Barb |
| Coupling Component | Plug |
| Coupling Locking Type | Sleeve |
| End Configuration Size | 1/2" x 1/2" |
| End Configuration Type | Hose Barb x Male MIL-C-3486 QD Interchange |
| Finish | Trivalent Chrome |
| Fitting Type | Male Hose Barb |
| For Use With | Bowes Style |
| Gender | Male |
| Hose Connection | Hose Barb |
| Hose Connection Type | Hose Barb |
| Hose Fitting Gender | Male |
| Includes Valve | No |
|---|---|
| Interchange Type | Bowes |
| Length | 4.95" |
| Lock Type | Sleeve |
| Locking Type - Quick Connect Air Couplings | Sleeve |
| Material | Steel |
| Max. Flow Rate | 5776.64 LPM |
| Max. Pressure | 500 psi |
| Orientation | Straight |
| Outside Dia. | 1 2/5" |
| Quick Connect Air Coupling Locking Type | Sleeve |
| Quick Connect Air Coupling Material | Steel |
| Seal | Buna N |
| Seal Material | Nitrile |
| Seals | Buna N |
| Temp. Range | -40°F to +250°F |
| Temperature Rating | -40°F to +250°F |
| Height (cm) | 12.57 |
|---|---|
| Length (cm) | 3.56 |
| Width (cm) | 3.56 |
| HS Code | 7307923030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.252 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)