-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler Plug |
|---|---|
| Connection Size | 1/4" x 3/8" |
| Connection Type | Quick Disconnect x FNPT |
| Fitting Type | Plug |
| Gender | Female |
| Hex Size | 13/16" |
|---|---|
| Length | 1 1/2" |
| Material | Steel |
| Pressure Rating | 300 psi |
| Temperature Rating | -40°F to +250°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.96 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)