-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Coupler Plug |
|---|---|
| Barbed | No |
| Body Size | 1/2" |
| Color | Yellow |
| Connection Size | 3/4" x 3/4" |
| Connection Type | NPT |
| Coupling Component | Plug |
| Coupling Locking Type | Sleeve |
| Finish | Trivalent Chrome |
| Finish/coating | Zinc Plated |
| Fitting Type | FNPT |
| For Hose I.d. | 3/4" |
| For Use With | Bowes Style |
| Gender | Female |
| Hex Size | 1 3/8" |
| Hose Connection Type | FNPT |
| Hose Fitting Gender | Female |
| Hose Fitting Size | 1/2" |
| Includes Valve | No |
| Interchange Type | Bowes |
| Length | 3.42" |
|---|---|
| Lock Type | Sleeve |
| Locking Type - Quick Connect Air Couplings | Sleeve |
| Material | Steel |
| Max. Flow Rate | 5776.64 LPM |
| Max. Outside Dia. | 1 1/2" |
| Max. Working Pressure @ 70 F | 500 psi |
| Outside Dia. | 1 1/2" |
| Overall Length | 3 27/64" |
| Pipe Size | 3/4" |
| Pressure Rating | 500 psi |
| Quick Connect Air Coupling Locking Type | Sleeve |
| Quick Connect Air Coupling Material | Steel |
| Seal | Buna N |
| Seal Material | Nitrile |
| Seals | Buna N |
| Temp. Range | -40°F to +250°F |
| Temperature Rating | -40°F to +250°F |
| Thread Size | 3/4" |
| Thread Type | NPTF |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 8.69 |
| Width (cm) | 3.81 |
| HS Code | 7307923030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)