-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heavy Duty Pipe Strap |
|---|---|
| Clamp Material | Steel |
| Clamp Type | Two-Hole |
| Finish | Plain |
| For Copper Tube Size | 1 29/32" |
| For Maximum Outside Diameter | 129/32" |
| For Pipe Size | 1 1/2" |
| For Use On | Pipe |
| Hole Dia. | 0.438" |
| Mounting Hole Diameter | 0.44" |
|---|---|
| Mounting Location | Stud, Wall |
| Number Of Mounting Holes | 2 |
| Overall Height | 1.9" |
| Overall Length | 5.56" |
| Overall Width | 1 1/4" |
| Thickness | 10 ga. |
| Type | Plain Steel |
| Width | 1 1/4" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 2.79 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)