-
Select Country
- Source Now
Get it by Tuesday, Feb 24
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Circuit Breaker Switch |
|---|---|
| Amps Rating | 2000A |
| Circuit Breaker Frame Type | Molded Case Switch |
| Circuit Breaker Type | Gr |
| Height | 18" |
| Length | 21" |
| Number Of Poles | 3 |
|---|---|
| Terminals | Without Terminals |
| Type | Molded Case Switch |
| Voltage Rating | 690V AC/250V DC |
| Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
| Width | 18 1/2" |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 46.99 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 51.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)