-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Swing Clamp |
|---|---|
| Air Connection Size | 1/8" |
| Air Connection Type | NPT |
| Arm Height | 1.44" |
| Arm Length | 2.75" |
| Arm Material | Aluminum |
| Arm Swing Angle | 90° |
| Body Material | Aluminum |
| Body Mounting Type | Mounting Holes |
| Body Thread Length | 3.17" |
| Body Thread Size | 1 3/4"-12 |
| Clamp Arm Length | 2 3/4" |
| Clamping Force | 55 lbs. |
| Cylinder Bore | 1.19" |
| Cylinder Bore Size | 1.19" |
| Holding Capacity | 68 lbs. |
| Includes | Spindle 485203 Al |
| Material | Aluminum |
|---|---|
| Max Air Pressure | 130 psi |
| Max Clamping Force | 55 lbf. |
| Max Vertical Clamp Stroke | 1/2" |
| Max. Input Air Pressure | 130 psi |
| Mounting | Threaded Body |
| Operating Temp. | -14°F to +195°F |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | -14°F |
| Overall Height | 4.86" |
| Overall Width | 2.13" |
| Rotating Stroke | 3/4" |
| Stroke | 1 1/4" |
| Stroke Length | 1.25" |
| Stroke Length During Rotation | 3/4" |
| Swing Direction | Left Hand |
| Vertical Clamp Stroke | 1/2" |
Destaco 8416 pneumatic swing clamp is suitable for holding down workpieces in metalworking facilities. This clamp is designed for light duty clamping applications & features a sensor ready design for accurately sensing the piston location throughout the clamping operation. It has a synthetic spindle tip that securely holds the workpiece in place & prevents slippage.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 8.13 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.612 |
Yes, Raptor Supplies also offers Destaco 8015 right hand swing clamp, in addition to this left hand swing variant.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)