-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Swing Clamp |
|---|---|
| Air Connection Size | 1/8" |
| Air Connection Type | NPT |
| Arm Height | 1.47" |
| Arm Length | 2.75" |
| Arm Material | Aluminum |
| Arm Swing Angle | 90° |
| Body Material | Aluminum |
| Body Mounting Type | Mounting Holes |
| Body Thread Length | 3.36" |
| Body Thread Size | 2 1/4"-12 |
| Clamp Arm Length | 2 3/4" |
| Clamping Force | 67 lbs. |
| Cylinder Bore | 1 1/2" |
| Cylinder Bore Size | 1.5" |
| Holding Capacity | 89 lbs. |
| Includes | Spindle 485203 Al |
| Material | Aluminum |
|---|---|
| Max Air Pressure | 130 psi |
| Max Clamping Force | 67 lbf. |
| Max Vertical Clamp Stroke | 1/2" |
| Max. Input Air Pressure | 130 psi |
| Mounting | Threaded Body |
| Operating Temp. | -14°F to +195°F |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | -14°F |
| Overall Height | 5.14" |
| Overall Width | 3" |
| Rotating Stroke | 3/4" |
| Stroke | 1 1/4" |
| Stroke Length | 1.25" |
| Stroke Length During Rotation | 3/4" |
| Swing Direction | Right Hand |
| Vertical Clamp Stroke | 1/2" |
Destaco 8215 pneumatic swing clamp employs compressed air for applying clamping pressure to hold workpieces in place. This clamp is made of aluminium to handle operating temperatures ranging from -14 to 195 degrees Fahrenheit and pressure up to 130 psi. It is a non-locking clamp that provides clamping force in direct proportion to the bore size and inlet pressure. This pneumatic swing clamp is intended for quick-and-swing clamping movement in secondary manufacturing operations on metallic & non-metallic products in the automotive and food & packaging industries. Destaco 8215 pneumatic swing clamp is integrated with a sturdy swing mechanism that ensures the angle positioning of the clamping arm remains the same, even after a slight collision with the workpiece during unloading or loading. It has a lightweight aluminium body that is ideal for harsh environments and is supplied with a spindle & clamping arm to provide holding capacity of 89 lb. The robust one-piece construction guarantees accurate alignment of internal components and clamping rigidity. This pneumatic clamp is incorporated with a pneumatic input cylinder for connecting to a source of compressed air and has internal orifices to prevent cam damage caused by over accelerating the clamp. Destaco 8215 pneumatic swing clamp features a threaded body that enables easy mounting in a tapped or clearance hole using mounting screws, and a sensor ready design that allows the unit to accommodate round style sensors. It clamps down on the workpiece with the help of a manually adjustable threaded stud at the end of an air-powered pivoting arm.
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 8.64 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Destaco 8215 pneumatic swing clamp offers a broad combination of features, making it adaptable for applications such as welding, light machining, assembling, fixturing & testing in the aerospace, automotive and food & packaging industries.
Yes, Destaco offers 8216 clamps featuring left hand swing direction & specifications similar as that of Destaco 8215.
Pneumatic swing clamps are suitable for applications that need low clamping force. Additionally, they keep the clamping area free of clamping components and straps for unobstructed & unrestricted workpiece loading and unloading.
To determine whether a clamp is a left or right hand swing clamp, you need to visualise viewing the arm from above, during the clamping stroke. Arms moving counter clockwise are left hand swings, while arms moving clockwise are right hand swings.
A pneumatic swing clamp features a double acting, pull type cylinder where a part of the entire stroke is used for screw-on clamping arm, along with swinging the piston.
Destaco clamps protect against dust, heavy rain & powerful jets of water owing to the inductive sensors that are designed in accordance with IP65 standards.
The holding force or the holding capacity represents the clamp's capability to hold down sheet metal or equipment during manufacturing processes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)