-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Hold Down Clamp |
|---|---|
| Air Connection Center-to-center Distance | 1.06" |
| Air Connection Size | 1/8" |
| Air Connection Type | NPT |
| Arm Height | 1.05" |
| Arm Length | 1.73" |
| Arm Swing Angle | 92° |
| Body Material | Steel |
| Body Mounting Type | T Slot Framing |
| Clamp Arm Length | 1.73" |
| Clamp Arm Style | U Bar |
| Cylinder Bore | 1.26" |
| Cylinder Bore Size | 0.79" |
| Duty Cycle | Poor/Low |
| Exerting Force | 200 lbs. |
| Holding Capacity | 200 lbs. |
|---|---|
| Includes | Spindle 202208 M |
| Material | Steel |
| Max Air Pressure | 80 psi |
| Max Clamping Force | 200 lbf. |
| Max. Input Air Pressure | 80 psi |
| Mounting Hole Size | 1/8" |
| Operating Temp. | -10°C to +90°C |
| Operating Temperature - Maximum | 194°F |
| Operating Temperature - Minimum | -14°F |
| Overall Height | 3.79" |
| Overall Length | 7.51" |
| Overall Width | 2.29" |
| Port Size | 1/8" |
Destaco 802-U pneumatic hold down clamp, also known as toggle clamp, is designed to fix and hold down workpieces in place. It is ideal for quick clamping applications in the metalworking, woodworking, aerospace, automotive, and food & packaging industries. This pneumatic clamp is equipped with an air-actuated cylinder with an input port for connecting to the compressed air source. It comes integrated with an over centre toggle action linkage combined with a pneumatic cylinder to provide a device that is easily adaptable for a wide variety of operations. This pneumatic hold down clamp is completely self-contained & requires just a single pressure source. The clamp unit is sensor ready for both round and T slot style sensors, and features an in-built flow restriction system. This eliminates the need for external flow controls, thus ensuring smooth clamping. Further, it features an enclosed design for MIG & spot welding in dirty environments. The pneumatic toggle clamp has a non-pivoting cylinder that can easily be hard-piped into fixtures and can deliver a maximum clamping pressure of 145 psig at temperatures ranging between -14 & 194 degrees Fahrenheit. It is integrated with hardened bushings & pins at all pivot points for long service life and is capable of withstanding loads up to 200 lb. Destaco 802-U clamp comes integrated with U bar clamping arms for keeping workpieces safely in place, a magnetic piston ring for accurate position sensing and an ergonomic handle grip for utmost operator comfort & reduced hand fatigue.
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 8.89 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7605 |
Destaco 802-U pneumatic toggle clamp offers a wide combination of features, making them adaptable to applications such as clamping, positioning & holding sheet metal & parts in fixtures and handling systems. They are ideal for the aerospace, automotive and food & packaging industries.
Destaco 802-U pneumatic hold down clamp meets international standards like ISO 14001:2015 & ISO 9001:2015 to ensure environmental health, utmost user safety and quality performance of the clamp.
Pneumatic toggle clamps feature the same basic design and operation as manual hold down or straight line toggle clamps, but are operated pneumatically. They are completely self contained and require only a pressure source hook up.
A coupling grease like Mobil XTC is perfect for use with Destaco mechanical clamps, while the Magnalube G grease should be used with pneumatic cylinder seals.
The clamp's holding capacity or holding force signifies the capability of a clamp to hold down mechanical equipment or sheet metal during automotive part assembling or similar manufacturing processes.
There is no such significance of the red colour of the clamp handle, as it only depicts a recognisable area. This helps operators in finding the handle easily & quickly.
Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is generally less than the stated holding capacity. The actual clamping force depends on various factors including spindle position (clamping arm length), cylinder area, cylinder bore and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Yes, Destaco also offers inductive sensors designed in accordance with IP65 standards to provide protection from powerful hydraulic jets, dust & heavy rain.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)