-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Clamp |
|---|---|
| Clamp Arm Length | 43.9 mm |
| Clamp Arm Style | U Bar |
| Duty Cycle | Poor/Low |
| Height Under Clamp Arm | 27 mm |
|---|---|
| Holding Capacity | 200 lbs. |
| Operating Temp. | -10°C to +90°C |
Destaco 802-U-RC pneumatic toggle clamp is a replacement clamp for the 802-U clamp. This clamp is equipped with an air-actuated cylinder with an input port for connecting to the compressed air source and then utilising the compressed air to apply clamping pressure for holding the workpiece in place. The non-pivoting cylinder can easily be hard-piped into fixtures. It is ideal for quick clamping applications in the automotive and food & packaging industries. This pneumatic toggle clamp incorporates over centre toggle action linkage combined with a pneumatic cylinder to provide a device that is easily adaptable for a wide variety of applications. Destaco 802-U-RC replacement pneumatic toggle clamp is sensor ready for both round and T-slot style sensors and features an in-built flow restriction system, thereby eliminating the need for external flow controls and ensuring smooth clamping. It is a completely self-contained unit & requires just a single pressure source. This pneumatic clamp features an enclosed design for MIG & spot welding in dirty environments. It comes with hardened bushings & pins at all pivot points for long service life. This replacement clamp is capable of withstanding loads up to 200 lb and comes integrated with U-bar clamping arms for keeping workpieces safely in place. Destaco 802-U-RC pneumatic toggle clamp is equipped with a magnetic piston ring for accurate position sensing and an ergonomic handle grip for utmost operator comfort & reducing hand fatigue. It can be operated at temperatures ranging between -14 & 194 degrees F.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 7.62 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2655 |
Destaco 802-U-RC pneumatic power clamp is used for clamping, positioning & holding metal sheets & parts, in fixtures and handling systems in the aerospace, automotive and food & packaging industries.
The high-temperature version is available upon request, add -HT at the end of the model number & request a quote from Raptor Supplies.
Pneumatic toggle clamps feature the same basic design and operation as manual hold down or straight line toggle clamps, but are operated pneumatically. They are completely self contained and require only a pressure source hook up.
A coupling grease like Mobil XTC is perfect for use with Destaco mechanical clamps, while the Magnalube G grease should be used with pneumatic cylinder seals.
The clamp's holding capacity or holding force signifies the capability of a clamp to hold down mechanical equipment or sheet metal during automotive part assembling or similar manufacturing processes.
There is no such significance of the red colour of the clamp handle, as it only depicts a recognisable area. This helps operators in finding the handle easily & quickly.
Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is generally less than the stated holding capacity. The actual clamping force depends on various factors including spindle position (clamping arm length), cylinder area, cylinder bore & available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Yes, Destaco also offers inductive sensors designed in accordance with IP65 standards to provide protection from powerful hydraulic jets, dust & heavy rain.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)