DESTACO 802-U-LC Replacement Clamp Assembly, 802 Series Pneumatic Clamp, 200 lb

Item: AJ8AZU
Model: 802-U-LC
Check Availability
In Stock.

Get it by Tuesday, Feb 17

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

Clamp Arm Style

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$93.95 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Replacement Clamp
Bar Style Solid
Clamp Arm Style Solid
Clamp Bar Opening 102°
Mounting Orientation Horizontal
Open Height 3.77"

Product Details

Pneumatic clampsare ideal for applying pressure on workpieces for repetitive clamping applications by using air actuated cylinders. Destaco pneumatic toggle clamps are suitable for fixturing, testing, assembling & welding operations in automotive and food & packaging industries. Destaco 802 Seriespneumatic hold down clamps are pneumatic versions of 202-U manual clamps. They are sensor ready for detecting open & closed positions of the clamp and have inbuilt flow restriction feature for smooth flow, eliminating external flow control requirements. Destaco 802-U-LC is used as a substitute to replace worn out assembly of Destaco 802-U clamp. It is operated by attaching with a pneumatic cylinder that utilises compressed air for moving the clamp bar & holding the workpieces. The double acting pneumatic cylinder has a 1/8 NPT or G-1/8 port for connecting to a pneumatic power source. This clamp assembly is equipped with a U bar for accommodating an adjustable spindle assembly to hold down workpieces. It is completely self contained & requires only a pressure source for user safety & safe operation. This clamp assembly has threaded mounting holes on its base for quick & easy installation on flat, horizontal surfaces. It offers a maximum holding capacity of 200 lb. Raptor Supplies also offers this clamp in a variant having a high operating temperature.

Shipping Information

Height (cm) 9.58
Length (cm) 19.53
Width (cm) 5.64
Country Of Origin US
Weight (kg) 0.72

Uses

Destaco 802-U-LC replacement clamp assembly is ideally used in applications, such as fixturing, testing, welding and assembly in automotive and food & packaging industries.

Features

  • Destaco 802-U-LC replacement clamp assembly employs air actuated cylinders for holding down the workpieces.
  • It is equipped with a U clamping bar for flexible adjustment of spindle position.
  • This clamp arm has a length of 1.73 inches and height of 1.06 inches.
  • It offers a maximum load holding capacity of 200 lb.
  • This clamp is operated using a lever to apply pneumatic pressure to a pneumatic cylinder and then move the clamping arm.
  • It comes with flanged washers for tightening the attached spindles at a fixed location.
  • This clamp assembly's base features threaded mounting holes for quick installation on a flat workpiece / surface.

Compatible Accessories

  • Destaco 802CYL replacement cylinder assembly: These cylinder assemblies attach to replacement clamp assemblies for replacing worn out or defective parts of 802 Series pneumatic clamps.
  • Destaco 202208-M: Raptor Supplies offers these flat tip bonded neoprene spindles for attaching to the clamping bar & holding down workpieces.
  • Destaco 215105: These flanged washers are used for tightening spindles at a fixed location when attached to Destaco 802-U-LC replacement clamp.

Standards and Approvals

  • Destaco 802-U-LC replacement clamp assembly is designed in compliance with ISO 14001:2015 & ISO 9001:2015 standards for ensuring environmental health, user safety and efficient performance of the clamp.

Installation

  • Destaco 802-U-LC replacement clamp features threaded mounting holes on its base for easy & secure installation on a flat, horizontal surface / workpiece.

Frequently Asked Questions

Does the brand offer Destaco 802-U-LC clamp in other configurations?

Destaco also offers a wide range of light & medium duty pneumatic clamps in a range of configurations, styles and materials (aluminium / steel).

What are pneumatic toggle clamps?

Pneumatic toggle clamps feature the same basic design and operation as manual hold-down or straight-line toggle clamps, but are operated pneumatically. They are completely self-contained and require only a pressure source hook-up.

Which grease is ideal for Destaco clamps for rebuilding?

A coupling grease, such as Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

What does a clamp's holding capacity signify?

The holding capacity or holding force represents the capability of a clamp to hold down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.

How is clamping force different from the holding force / capacity?

Clamping force or exerting force refers to the actual force that the clamp exerts onto the workpiece for holding it. The holding force or capacity provides a measure of the ideal strength of the clamp that is measured during the manufacturing process. The clamping force is generally lesser than the holding capacity, depending upon several factors, such as the position of the attached spindle in the clamping bar and the opposing force applied on the clamp.

Are Destaco clamps rust resistant?

Yes, Destaco carbon steel clamps are zinc plated to withstand & minimise wear & tear due to harsh industrial environments. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.

Does Destaco supply customised or special versions of their clamps according to applications?

Destaco can supply customised versions of clamps upon request. The customisations can range from a different colour of handles to the removal of Destaco logo from the clamps.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site