-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bottle |
|---|---|
| Autoclavable | Yes |
| Basic Material | Plastic |
| Body Color | Clear |
| Body Diameter | 54 mm |
| Body Material | Polycarbonate |
| Bottle Type | Media |
| Capacity | 4.22 fl. oz. |
| Capacity - Ml | 125 mL |
| Capacity - Oz | 4.22 fl. oz. |
| Clarity | Transparent |
| Closure Color | Blue |
| Closure Included | Yes |
| Closure Material | Polypropylene |
| Closure Type | Screw On |
| Depth | 2.14" |
| Graduated | Yes |
| Graduation Increments - Metric | 25 mL |
| Graduation Range | 25 mL to 125 mL |
| Graduation Subdivisions | 25 mL |
|---|---|
| Height | 4.379" |
| Maximum Graduation - Metric | 125 mL |
| Min. Graduation - Metric | 25 mL |
| Mouth | Narrow |
| Mouth Size | Narrow |
| Overall Depth | 54.35 mm |
| Overall Depth - Metric | 54.35 mm |
| Overall Height - Metric | 107 mm |
| Overall Width | 54.35 mm |
| Overall Width - Metric | 54.35 mm |
| Pre-cleaned | Not Available |
| Screw Closure Size | 38 mm to 430 mm |
| Shape | Octagon |
| Special Features | Graduation Markings Are Optically Clear Molded-In, Leak-Proof, Octagonal Square Shape For Easy Pouring And Space Storage, Polycarbonate Media Bottle With Polypropylene Closure |
| Sterile/non-sterile | Non-Sterile |
| Width | 2.14" |
| Standards | FDA, ROHS |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)