-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bottle |
|---|---|
| Autoclavable | Yes |
| Basic Material | Plastic |
| Body Color | Clear |
| Body Diameter | 97 mm |
| Body Material | Polycarbonate |
| Bottle Type | Media |
| Capacity - Ml | 1L |
| Capacity - Oz | 33.81 fl. oz. |
| Clarity | Transparent |
| Closure Color | Blue |
| Closure Included | Yes |
| Closure Material | Polypropylene |
| Closure Type | Screw On |
| Depth | 3.614" |
| Graduated | Yes |
| Graduation Increments - Metric | 50 mL |
| Graduation Range | 50 mL to 1000 mL |
| Graduation Subdivisions | 50 mL |
|---|---|
| Height | 8 1/2" |
| Maximum Graduation - Metric | 1L |
| Minimum Graduation - Metric | 50 mL |
| Mouth | Narrow |
| Mouth Size | Narrow |
| Overall Depth - Metric | 91.44 mm |
| Overall Height - Metric | 213 mm |
| Overall Width | 91.69 mm |
| Overall Width - Metric | 91.69 mm |
| Pre-cleaned | Not Available |
| Screw Closure Size | 38 mm to 430 mm |
| Shape | Octagon |
| Special Features | Graduation Markings Are Optically Clear Molded-In, Leak-Proof, Octagonal Square Shape For Easy Pouring And Space Storage, Polycarbonate Media Bottle With Polypropylene Closure, Transparent And Autoclavable |
| Sterile/non-sterile | Non-Sterile |
| Width | 3.614" |
| standard | FDA, ROHS |
| Height (cm) | 22.22 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 8.89 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.0125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)