DESTACO 802-UE Pneumatic Hold Down Clamp, 1.73 Inch Clamp Arm, 200 lb

Item: AJ8BFL
Model: 802-UE
Cross Ref: 28RW21
21 In Stock.

Ships within 2 days via

Port Size

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$288.49
10% off
$259.64 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pneumatic Hold Down Clamp
Clamp Arm Length 1.73"
Clamp Arm Style U Bar
Clamp Bar Opening 102°
Cylinder Bore 1.26"
Duty Cycle Poor/Low
Exerting Force 200 lbs.
Holding Capacity 200 lbs.
Mounting Orientation Horizontal
Open Height 3.77"
Operating Temp. -10°C to +90°C
Port Size 1/8"

Product Details

Destaco 802-UE vertical hold down toggle clamp is designed for holding / clamping workpieces in place without using hands. This pneumatic hold down clamp is an ideal choice for assembly & welding operations, as well as light duty clamping in metalworking & woodworking applications. It features a compact design that enables clamping operation in tough to reach spaces. This toggle clamp has a pneumatic cylinder that features built in flow control to ensure smooth clamping throughout the operation. Its magnetic ring piston enables precise piston position sensing, thereby ensuring accurate clamping. It features a U shaped clamping bar that is designed for preventing the workpiece from slipping or moving mid operation. Its flanged base features two pairs of mounting holes for fastening the clamp (using screws) on a flat surface / workbench. In situations where the clamp needs to be removed or relocated, it can be easily removed by just unscrewing the 4 screws using a screwdriver. Destaco 802-UE vertical hold down toggle clamp has an adjustable neoprene spindle that securely holds the workpiece in place.

Shipping Information

Height (cm) 9.58
Length (cm) 19.53
Width (cm) 5.64
Country Of Origin US
Weight (kg) 0.72

Uses

Destaco 802-UE vertical hold down toggle clamp is designed for performing welding & assembly operations in the automotive, manufacturing and metalworking industries.

Features

  • Destaco 802-UE vertical hold down toggle clamp features a pneumatic cylinder with built in flow control for ensuring smooth clamping throughout the operation.
  • It comes with a magnetic ring piston that enables accurate piston position sensing for precise clamping.
  • This vertical hold down toggle clamp has an adjustable neoprene spindle that securely holds the workpiece in place.
  • Its flanged base features two pairs of mounting holes; screws can be used to fasten the clamp on a flat surface / workbench.
  • Destaco 802-UE vertical hold down toggle clamp features a compact design that enables clamping operation in tough to reach spaces.
  • It features a U shaped clamping bar that is designed for preventing the workpiece from slipping or moving mid operation.
  • User can also choose from a wide variety of light & medium duty pneumatic clamps that are available in a range of configurations, styles and materials (aluminium / steel).

Compatible Accessories

  • Destaco 202208-M replacement spindle: It is used for replacing broken / worn out spindles on Destaco 802-UE vertical hold down toggle clamps.
  • Destaco 215105 flanged washer: It is used to maintain sufficient load for tightening bolts & gaskets of a flange.

Standards and Approvals

  • Destaco 802-UE vertical hold down toggle clamp is manufactured in compliance with industry standards like ISO 9001:2015 & ISO 14001:2015.

Installation

  • Destaco 802-UE vertical hold down toggle clamp features two pairs of mounting holes on the base and can be installed on a flat surface / workbench. Upon requirement, the clamp can be easily removed by unscrewing the screws.

Documentation

Frequently Asked Questions

Does the brand offer vertical hold down toggle clamps in other styles?

Yes, in addition to Destaco 802-UE & Destaco 802-U-RC U bar pneumatic clamps, user can also choose solid bar style clamps (Destaco 802-U).

What is a vertical hold down toggle clamp?

Destaco vertical hold down toggle clamps are pneumatically operated clamps that are used for various applications including welding, woodworking, tensioning, assembly & testing.

What is manual clamping?

Unlike pneumatic straight line action clamps, manual clamps from Destaco feature separate handles for engaging the plunger to hold the workpiece in place.

What are clamps used for?

Clamps are application flexible tools used to hold workpieces securely in place for temporary operations. They are used in a range of applications like furniture making, metalworking, construction, carpentry and welding.

How do vertical hold down toggle clamps work?

Certain straight line action clamps like Destaco 802-UE feature a pneumatic cylinder with a piston type configuration. An air supply line is fed to the clamp cylinder through an input port. Hands free clamping operation is achieved by adjusting the input air supply.

What does holding capacity mean in terms of clamps?

The holding force or holding capacity depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.

Which grease is recommended for use with Destaco clamps when rebuilding?

For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.

What does the red colour of the handle of Destaco clamps mean?

The red coloured handles on Destaco clamps just denote a recognisable area. This is done to alert the worker / operator where the operating handle is and where he should grab it. Its colour has no additional significance to the working of the clamp.

Are Destaco clamps rust resistant?

Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site