-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Micron Element .01 |
|---|---|
| Compatible Manufacturer Part No. | M28-03-CG00 |
| Compatible Manufacturer Part Number | M28-03-CG00 |
| Filter Element Material | Borosilicate Cloth |
| Filter Rating | 0.01 µm |
| Filter Type | Coalescing |
|---|---|
| Fits Brand | Wilkerson |
| For Fluid Type | Oil |
| For Substance Type | Air |
| Series | M Series |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.08 |
| Country Of Origin | UK |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)