DESTACO 607 Straight Line Action Clamp, 1.63 Inch Plunger Travel

Item: AC8PKX
Model: 607
Cross Ref: 3CXR4
16 In Stock.

Ships within 2 days via

Plunger
Plunger Thread Size

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$69.91
10% off
$62.92 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

Destaco 607 straight line action clamp is ideal for holding a workpiece in place by applying force from the side. This clamp is suitable for various push / pull clamping tasks including welding, tensioning devices, assembly & testing operations. Destaco straight line action clamp's round plunger securely holds the workpiece in position for preventing slippage mid operation. It features low profile design for enabling ease of installation in confined spaces. Destaco straight line action clamp's handle can also be easily adjusted which allows it to rotate and in turn fall below the mounting plane, thereby locking it in the retracted position. It features a large plastic grip that ensures user comfort for prolonged usage. This clamp features steel construction that delivers high impact strength. Destaco straight line clamp comes with a flanged style base for ease of installation on flat surfaces / workbenches. For applications that require the clamp to resist high torsional loads, 607 Seriesstraight line action clamps with square style plunger are also available.

Shipping Information

Height (cm) 8.89
Length (cm) 15.75
Width (cm) 5.59
HS Code 8205700090
Country Of Origin US
Weight (kg) 0.6525

Uses

  • Destaco 607 straight line action clamp is designed for various commercial tasks including welding, tensioning devices, assembly & testing operations.

Features

  • Destaco 607 straight line action clamp features steel construction for delivering resistance against damage / wear from harsh industrial conditions.
  • Its handle features plastic grip for preventing hand slippage mid operation.
  • Destaco straight line action clamp's round plunger securely holds the workpiece in position for preventing slippage mid operation.
  • It features low profile design for enabling ease of installation in confined spaces.
  • The clamp's handle can be easily adjusted which allows it to rotate and in turn fall below the mounting plane, thereby locking it in the retracted position.
  • Destaco straight line clamp comes with a flanged style base for ease of installation on flat surfaces / workbenches.
  • Users can also choose from a wide variety of straight line action clamps that are available in a variety of configurations & styles, such as routable / straight handle, stainless steel & Toggle Lock Plus enabled desgns.

Compatible Accessories

  • Destaco 207203 hex head steel spindle is used for replacing the broken / worn out spindle on Destaco 607 straight line action clamp.

Standards and Approvals

  • Destaco 607 straight line action clamp is manufactured in compliance with ISO 9001:2015 & ISO 14001:2015 international industry standards.

Installation

  • Destaco 607 straight line action clamp has a flanged base mounting style for enabling secure installation on flat surfaces / workbenches. Upon requirement, due to its flanged base, this straight line action clamp can be easily removed as well.

Documentation

Frequently Asked Questions

Does the brand offer straight line action clamps in other styles?

Yes, apart from Destaco 607 round plunger clamp, models having square style plunger (Destaco 607-SQ & Destaco 607-SQM) are also available.

How do straight line action clamps work?

Some straight line action clamps, such as Destaco 603-MSS clamp, feature a threaded plunger that is manually fastened using a plastic grip handle. These clamps feature a two way locking handle (retracted or extended position) for enabling the user to use this clamp either in push or pull type configuration.

How do manual clamps work?

Unlike straight line action pneumatic clamps, regular manual style clamps from Destaco feature separate handle for engaging the plunger to hold the workpiece in place.

What is a straight line action clamp?

Destaco straight line action clamps are manual operated push / pull style clamps that are used for various applications including welding, woodworking, tensioning devices and various assembly & testing operations.

What does clamping force mean?

Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

What does holding capacity mean in terms of clamps?

The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.

Which grease is recommended for use with Destaco clamps when rebuilding?

For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.

What does the red colour of the handle of Destaco clamps mean?

The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.

Are Destaco clamps rust resistant?

Yes, stainless steel and carbon steel clamps from Destaco withstand & minimise wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site