-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Line Action Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Application | Metalworking, Welding, Assembly And Light Machining Fixture |
| Arm Length | 1.76" |
| Base Length | 4 1/4" |
| Base Mounting Style | Flange |
| Base Width | 2 1/5" |
| Body Material | Steel |
| Exerted Force Applied Force - Pulling | 64:1 |
| Exerted Force Applied Force - Pushing | 37:1 |
| Fastener Thread Size | 1/4" |
| Handle Material | Steel With Plastic Cover |
| Handle Orientation | Horizontal |
| Handle Style | Straight |
| Height Under Arm | 0.69" |
| Holding Capacity | 800 lbs. |
| Holding Capacity - Maximum | 800 lbf. |
| Includes Locking Handle | No |
| Includes Spindle | No |
| Locking Position | Extended, Retracted |
| Material | Steel |
|---|---|
| Mounting Base | Flange |
| Mounting Holes Center To Center - Long Side | 3.01" |
| Mounting Holes Center To Center - Short Side | 1.63" |
| Overall Depth | 3.52" |
| Overall Height | 3 13/25" |
| Overall Length | 6.02" |
| Overall Width | 2 1/5" |
| Plunger | Square |
| Plunger Height | 0.69" |
| Plunger Shape | Square |
| Plunger Thread | 5/16-18 |
| Plunger Thread Size | 5/16"-18 |
| Plunger Travel | 1.63" |
| Recommended Spindle Model No. | 207203 |
| Spindle Material | Steel |
| Spindle Thread Size | 5/16"-18 |
| Tip Diameter | 1/2" |
| Tip Material | Steel |
| Toggle Lock Plus | No |
Destaco 607-SQ straight line action clamp is ideal for holding a workpiece in place by applying force from the side. This clamp is suitable for various push / pull clamping tasks, such as welding, tensioning devices, assembly & testing operations. It features low profile design for ease of installation in confined spaces. Destaco straight line action clamp's square plunger securely holds the workpiece in position for preventing slippage mid operation. It features a large plastic grip that ensures user comfort for prolonged usage. Destaco straight line action clamp's handle can also be easily adjusted which allows it to rotate and in turn fall below the mounting plane, thereby locking it in the retracted position. This clamp features carbon steel construction that delivers high impact strength. Destaco straight line clamp comes with a flanged style base for ease of installation on flat surfaces / workbenches. Destaco 607 Seriesstraight line action clamps having round style plunger are also available on Raptor Supplies.
| Height (cm) | 8.94 |
|---|---|
| Length (cm) | 15.29 |
| Width (cm) | 5.59 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.765 |
Destaco 607-SQ straight line action clamp is designed for various commercial tasks, such as welding, tensioning devices, assembly & testing operations.
Yes, apart from Destaco 607-SQ square plunger clamp, models having round style plunger (Destaco 607 & Destaco 607-M) are also available.
Some straight line action clamps, such as Destaco 607-SQ clamp, feature a threaded plunger that is manually fastened using a plastic grip handle. These clamps feature a two way locking handle (retracted or extended position) for enabling the user to use this clamp either in push or pull type configuration.
Unlike straight line action pneumatic clamps, regular manual style clamps from Destaco feature separate handle for engaging the plunger to hold the workpiece in place.
Destaco straight line action clamps are manual operated push / pull style clamps that are used for various applications, such as welding, woodworking, tensioning devices and various assembly & testing operations.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Destaco also offers a wide range of straight line action clamps that are available in a variety of configurations & styles, such as routable / straight handle, stainless steel & Toggle Lock Plus enabled designs.
Yes, stainless steel and carbon steel clamps from Destaco withstand & minimise wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)