-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Straight Line Action Clamp |
|---|---|
| Base Length | 4 1/4" |
| Base Width | 2 1/5" |
| Handle Style | Straight |
| Holding Capacity | 800 lbs. |
| Material | Steel |
| Mounting Base | Flange |
| Overall Height | 3 13/25" |
|---|---|
| Overall Length | 6.02" |
| Plunger | Square |
| Plunger Height | 0.69" |
| Plunger Thread Size | M6 |
| Toggle Lock Plus | No |
Straight line action clampsare used to hold objects / workpieces securely by moving the clamp plungers along their axis using push / pull / straight line toggle clamping action. They can be locked in both extended & retracted positions for use as both pull & push clamps or in only extended position for use as push clamps. They are ideal for use in testing, welding, fixturing, tensioning, CNC machining & plastic injection moulding applications that require regular clamping & unclamping. Destaco 607 Seriesclamps feature a lever handle that rotates downwards to lock the plunger in the retracted position. These clamps have flanged base for easy mounting & heavy-duty clamping of workpieces. They have a low profile design for use in confined spaces & tough to reach areas and have a high holding capacity as compared to their size. Destaco 607-SQM straight line action clamp can be locked in both extended and retracted position for use as a push & pull clamp. It has a square plunger with metric internal threads for quick fastening of a metric threaded spindle. This clamp is made of steel to provide strength & durability and prevent wear & tear caused due to heavy duty operations. Raptor Supplies also offers similar manual clamps with round plungers and imperial internal threaded plungers for accommodating imperial threaded spindle assemblies.
| Height (cm) | 8.94 |
|---|---|
| Length (cm) | 15.29 |
| Width (cm) | 5.59 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.7335 |
Destaco 607-SQM straight line action clamp is ideally used for assembly, testing, welding and tensioning of fixtures in the aerospace, automotive, transportation and food & packaging industries.
Raptor Supplies offers this manual clamp in variants having a round plunger (607-M) and 5/16-18 (imperial) plunger threads (607-SQ).
Straight line action clamps are manually operated using levers or handles for pushing clamp plungers against the workpieces and holding them securely.
All Destaco carbon steel clamps are zinc plated to resist wear & tear due to harsh industrial environments and provide rust resistance. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.
The red coloured handles alert the user about the location of the operating handle and where he should grab it.
Most Destaco clamps feature grips that can be easily removed by sliding them off. But some handle grips undergo vinyl dipping to fit the underlying handle and hence, have to be cut off for removing them.
No, Destaco clamps are not designed for hoisting or lifting applications to allow safe & secure operation.
Destaco can supply customised versions of their clamps upon request. The customisations can range from different colours of handles to the removal of the Destaco logo from the clamps.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or a sheet metal on the assembly line or during similar manufacturing processes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)