-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Hold Down Clamp |
|---|---|
| Base Mounting Centers | 1.61" x 1.69" |
| Clamp Arm Length | 4" |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 93° |
| Diameter | 0.35" |
| Handle Opening | 59° |
| Handle Type | Horizontal |
| Height Under Clamp Arm | 1.67" |
| Holding Capacity | 750 lbs. |
|---|---|
| Material | Steel |
| Mounting Base | Flange |
| Overall Height | 3.18" |
| Overall Length | 11.02" |
| Spindle | Flat Cushion Neoprene |
| Toggle Lock Plus | No |
| Type | Horizontal Handle Hold Down |
Horizontal hold down clampsare ideal for pushing the clamping arm & the attached spindle against the workpieces for secure clamping by moving the handle that is positioned parallel to the base in locked position. These horizontal clamps are used for operations requiring repeated clamping / detaching of the workpiece throughout the operation. Destaco 237 Serieshorizontal hold down clamps feature a U shaped clamping bar to enable adjustment of diverse spindle assemblies to keep the workpieces stationary & prevent them from loosening or slipping throughout the operation. Destaco 237-U horizontal hold down clamp is used to hold workpieces against flat surfaces during fixture checking, woodworking, assembly & closure operations. This manual toggle clamp has steel construction for structural strength and minimising damage / wear due to abrasive conditions. It has a low profile design with increased handle clearance to reduce the space requirement for clamp installation & usage, thereby enabling ease of operation in confined spaces. This clamp is also offered in a variant having stainless steel construction for corrosion resistance.Raptor Supplies also offers a similar clamp having holding capacity of 1000 lb.
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 27.99 |
| Width (cm) | 5.79 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.7785 |
Destaco offers similar clamps in stainless steel construction (Destaco 237-USS) to resist corrosion and operate in outdoor environment.
Horizontal hold down clamps are operated manually to push clamping bar & spindle assemblies using handles that are parallel to the mounting base to prevent workpieces from moving mid-operation, thereby ensuring secure clamping.
The difference between a vertical & horizontal toggle clamp lies in the locking positioning of the clamp handle. A vertical clamp handle is vertically oriented or perpendicular to the base when in a locked position, whereas the horizontal toggle clamp is horizontally oriented or parallel to the base.
Holding capacity or the holding force indicates the ideal capability (measured during the clamp manufacturing process) of the clamp to hold down the equipment, workpiece or sheet metal on the assembly line or during other industrial applications.
Coupling greases like Mobil XTC are recommended for use during the rebuilding or servicing of the Destaco manual clamps.
The red coloured handles alerts the operator of the location of the operating handle and when should he grab it.
Yes, Destaco carbon steel clamps are zinc plated to withstand & minimise wear & tear due to harsh industrial environments. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)