-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horizontal Hold Down Clamp |
|---|---|
| Bar Width (in.) | 3/4" |
| Base Length | 2 6/25" |
| Base Width | 2 7/25" |
| Clamp Arm Length | 4" |
| Clamp Bar Opening | 93° |
| Handle Opening | 59° |
| Handle Style | Straight |
| Handle Type | Horizonal |
|---|---|
| Height Under Clamp Arm | 1.67" |
| Holding Capacity | 750 lbs. |
| Material | Stainless Steel |
| Mounting Base | Flange |
| Overall Height | 3.18" |
| Overall Length | 10.67" |
| Toggle Lock Plus | No |
Horizontal hold down clampsfeature a handle (placed parallel to the base in the locked position) to push the clamping arm & attached spindle against a workpiece. These manual clamps are ideal for securely holding the workpieces that require repeated clamping / detaching. Destaco 237 Serieshorizontal hold down clamps are equipped with a U shaped clamping bar for attachment of flexible spindle assemblies & cross arm sets to adjust the clamp according to workpieces of different sizes. They have low profile design with large handle clearance in open position for easy installation / operation in confined spaces. Destaco 237-USS manual toggle clamp has stainless steel construction for corrosion resistance in abrasive / outdoor environments. It can accommodate an adjustable hex head stainless steel spindle along the clamping bar to prevent loosening or slipping of the workpieces throughout the operation. This clamp has flanged base for secure mounting on a flat, horizontal surface. It offers a maximum load holding capacity of 850 lb. Raptor Supplies aslo offers this clamp in a variant having steel construction for structural rigidity & strength.
| Height (cm) | 13.34 |
|---|---|
| Length (cm) | 27.99 |
| Width (cm) | 5.79 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.72 |
Destaco 237-USS horizontal hold down clamp is suitable for performing closure operations on fixtures, such as chamber / access doors, lids and covers. It is also used for checking fixtures, welding, woodworking and assembly operations in aerospace, consumer goods, automotive and food & packaging industries.
Raptor Supplies offers similar manual clamp variants having steel construction (237-U) for structural strength to prevent bending / breaking.
Certain U bar style, horizontal hold down clamps, such as Destaco 237-USS have a spindle that is manually operated using a handle / lever. This horizontal handle movement pushes the spindle against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
The difference between a vertical & horizontal toggle clamp lies in the locking position of the clamp handle. A vertical clamp handle is vertically oriented or perpendicular to the base when in locked position, whereas the horizontal toggle clamp is horizontally oriented or parallel to the base.
The holding capacity or holding force represents the capability of a clamp to hold down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.
Destaco features the Toggle Lock Plus feature in many manual clamps that acts as a secondary locking mechanism for ensuring that the clamp stay in the over-centre toggle lock condition. This mechanism is useful when fixtures of the clamp are inverted, in motion or in a vibratory environment. It provides an extra level of safety for the user and the workpiece.
No, Destaco clamps are load-rated only for clamping applications. They are not designed for hoisting or lifting applications.
Destaco can supply customised versions of clamps upon request. The customisations can range from a different colour of handles to the removal of Destaco logo from the clamps.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)