-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Latch Clamp |
|---|---|
| Arm Length | 3.14" |
| Bar Width (in.) | 1.13" |
| Base Mounting Style | Flange |
| Base Width | 1 14/25" |
| Body Material | Steel |
| Drawing Movement With Thumb Control | 2.46" |
| Drawing Movement Without Thumb Control | 2.46" |
| Exerted Force Applied Force - Pulling | 45:1 |
| Exerted Force Applied Force - Pushing | 45:1 |
| Handle Orientation | Vertical |
| Handle Style | Straight |
| Holding Capacity | 2000 lbs. |
| Holding Capacity - Maximum | 2000 lbf. |
| Hook Adjustble Range | 31 mm |
|---|---|
| Hook Adjustment - Maximum | 1.22" |
| Hook Type | Vertical U |
| Includes Latch Plate | Yes |
| Includes Locking Handle | Yes |
| Latch Release Style | Automatic Latch Release |
| Material | Steel |
| Mounting Base | Flange |
| Overall Depth | 5.12" |
| Overall Height | 3.39" |
| Overall Length | 5.77" |
| Recommended Latch Plate Manufacturer Model Number | 344101 |
| Toggle Lock Plus | Yes |
Destaco 344-R vertical pull action latch clamp is designed for performing operations like container & door sealing. This pull action latch clamp is ideal for holding down workpieces in transportation & manufacturing applications. It features a patented thumb control lever that enables one handed operation for user convenience. It has an insulated, easy to hold plastic grip for minimising user fatigue over prolonged use. This carbon steel latch clamp comes with the Toggle Lock Plus feature which includes a locking release lever for ensuring that the over centre locking condition is maintained throughout the operation. This mechanism prevents the clamp from accidentally unlocking mid operation. It has threaded U hooks for ensuring easy material adjustment (depending upon the workpiece size). Destaco 344-R latch clamp comes with a latch plate and is mounted perpendicular to the latch surface for ensuring secure clamping. Its flanged base features two pairs of mounting holes for ensuring quick & easy installation on a flat surface / workbench. Owing to its flanged base, it can easily be uninstalled by just unscrewing 4 screws using a screwdriver.
| Height (cm) | 8.61 |
|---|---|
| Length (cm) | 14.66 |
| Width (cm) | 4.44 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.675 |
Yes, in addition to Destaco 344-R, Destaco supplies flanged base U hook clamp made of carbon steel (Destaco 374). The brand also offers stainless steel latch clamps (Destaco 324-SS) and (Destaco 344-SS).
Destaco pull action latch clamps have horizontally positioned handles having a vertical U hook design, which makes them suitable for latching applications on lids, doors, drums, vessels, containers & access covers, as well as assembly & moulding operations.
Certain U hook style latch clamps (like Destaco 344-R vertical pull action clamp) feature a long U hook that is manually fastened using a handle. A locking assembly is also screwed onto the workpiece to hold the clamp's U hook, thereby keeping tension between the clamp & workpiece for ensuring secure clamping.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.
The coloured handles have no such significance, except to denote a recognisable area. This is done to alert the operator where the operating handle is and where & when should he grab it.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)