DESTACO 344-SS Pull Action Latch Clamp, Flanged Base, 2000 lb Load Capacity

Item: AC8PGZ
Model: 344-SS
Cross Ref: 3CXF6
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$187.67
5% off
$178.29 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Latch Clamp
Arm U Bolt
Base Mounting Centers 1.25" x 1.44"
Base Mounting Style Flange
Body Material Steel
Clamp Arm Style U Bolt
Diameter 0.34"
Drawing Movement Without Thumb Control 2.46"
Exerted Force Applied Force - Pulling 45:1
Exerted Force Applied Force - Pushing 45:1
Handle Orientation Horizontal
Holding Capacity 2000 lbs.
Holding Capacity - Maximum 2000 lbf.
Hook Adjustble Range 31 mm
Hook Adjustment - Maximum 1.22"
Hook Type Vertical U
Includes Latch Plate Yes
Includes Locking Handle No
Latch Release Style Manual Latch Release
Material Stainless Steel
Mounting Base Flange
Overall Depth 3.39"
Overall Height 3.39"
Overall Length 5.77"
Recommended Latch Plate Manufacturer Model Number 344901
Toggle Lock Plus No
Type Vertical Latch

Product Details

Destaco 344-SS pull action latch clamp is well suited for latching, moulding & assembly operations in the metalworking, aerospace, automotive and food & packaging industries. It helps in molding & securing closures for doors, lids & covers, and offers a stationary alternative to removable C clamps or spring clamps while securing material to a work surface. In addition to this, this pull action latch clamp helps in holding the clamp unit in place using a lever handle that is pushed to the upright position when the clamp is engaged & pressed down to reach the locked position, ensuring quick and fatigue less clamping operations. Destaco 344-SS pull action latch clamp features a flanged base having threaded holes that allow the unit to be mounted to a worktable or flat surface. It depends on 3 main components - a clamping arm for contact point between the work item & clamp, a handle for operating the tool and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over centre position, the handle is pulled horizontally or vertically to create force parallel to the base and squeeze holding the items. Further, this pull action latch clamp comes integrated with threaded U hooks for easy adjustments. Destaco 344-SS pull action latch clamp is equipped with a patented thumb control lever for single handed operation. This pneumatic clamp is made of stainless steel for resisting corrosion on exposed surfaces and is capable of holding loads up to 2000 lb
If you want to order clamps with longer hooks than the standard ones, simply add -M-25 (25 mm), -M-50 (50 mm) or -M-100 (100 mm) suffix to the MPN (for example, 344-M-25) and request a quote for the same on Raptor Supplies.

Shipping Information

Height (cm) 5.59
Length (cm) 25.4
Width (cm) 8.89
HS Code 8205700090
Country Of Origin US
Weight (kg) 0.7065

Uses

Destaco 344-SS pull action latch clamp is ideal for a variety of applications such as holding, securing, assembling & moulding lids, doors, drums, access covers, containers & vessels in the automotive, aerospace and food & packaging industries.

Features

  • Destaco 344-SS pull action latch clamp features stainless steel construction for structural rigidity and resisting corrosion on exposed surfaces.
  • This pull action latch clamp is equipped with threaded U hooks for hassle free adjustment.
  • Destaco 344-SS pull action latch clamp has a patented thumb control lever for single handed operation.
  • The ratio of exerting force (pushing) to applied force (pulling) is 45:1.
  • Destaco 344-SS pull action latch clamp comes integrated with an ergonomic handle to ensure fatigue less and quick clamping operations.
  • Destaco 344-SS pull action latch clamp is capable of withstanding loads up to 2000 lb.

Compatible Accessories

  • Destaco 344-SS pull action latch clamp is compatible with the brand's 344901 latch plate.

Standards and Approvals

  • Destaco 344-SS pull action latch clamp is compliant with ISO 14001:2015 & ISO 9001:2015 standards for user safety, environmental health and superior performance of the clamp.

Installation

  • Destaco 344-SS pull action latch clamp has a flanged base with threaded holes for smooth and secure installation.

Documentation

Frequently Asked Questions

How do latch clamps work?

These pull action latch clamps depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze holding the work items.

What does clamping force mean?

Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

What does holding capacity mean in terms of clamps?

The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.

What is the significance of the red colour of the handle of Destaco clamps?

There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

Does Destaco supply any water resistant clamp sensors?

Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

Does Destaco offer similar manual clamps featuring a locking mechanism?

The company offers pull action latch clamps with Destaco Toggle Lock Plus mechanism to prevent accidental opening of clamps.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site