-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 1.13" |
| Base Length | 1.94" |
| Base Width | 1 14/25" |
| Handle Style | Straight |
| Holding Capacity | 2000 lbs. |
| Hook Adjustble Range | 50 mm |
| Hook Type | U-Hook (Vertical) |
|---|---|
| Material | Steel |
| Mounting Base | Flange |
| Overall Height | 3.39" |
| Overall Length | 7.736" |
| Toggle Lock Plus | Yes |
Destaco 344-R-M-50 pull action latch clamp mounts to work surfaces and holds workpieces together. The clamp has a lever that locks a rubber stopper against the work surface to secure objects tightly for drilling, welding, milling or woodworking applications. This clamp offers a stationary alternative to removable C-clamps or spring clamps when securing material to a work surface. It needs little effort for locking & unlocking, and provides a pin connection that resists movement in different directions while allowing rotation of the clamp about its axis. Destaco 344-R-M-50 pull action latch clamp holds workpieces in place with a lever handle that is pushed to the upright position when the clamp is engaged and is pressed down to reach the locked position. This latch clamp is equipped with a unique pivot & lever system for optimum precision while clamping and is capable of holding loads up to 2000 lb. Destaco pull action latch clamp comes with a flanged base with threaded holes for secure surface installation and has an ergonomic handle to ensure minimum operator fatigue and quick clamping operations. This closing clamp is supplied with threaded U hooks for easy adjustment, has steel construction to ensure structural rigidity & resist corrosion, and is suitable for holding and closing chamber doors, lids, covers & access doors. Destaco 344-R-M-50 pull action latch clamp is integrated with the Toggle Lock Plus feature to ensure that the over centre locking condition is maintained, thereby preventing accidental opening of clamps.
| Height (cm) | 8.61 |
|---|---|
| Length (cm) | 14.66 |
| Width (cm) | 4.44 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.675 |
Destaco 344-R-M-50 pull action latch clamp offers a broad combination of features, making it adaptable to applications such as molding, assembly and closures for doors, lids or covers in the aerospace, automotive and food & packaging industries.
These pull action latch clamps depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze-holding the work items.
The holding power of a toggle clamp is a crucial factor to take into account before starting an application. The operator has to place the right amount of pressure on the workpiece while clamping. We suggest not to exceed the recommended pressure because it may tremendously damage your workpiece. In addition, too little weight is also not ideal.
The holding force or the holding capacity signifies the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)