-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Latch Clamp |
|---|---|
| Arm | U Bolt |
| Base Mounting Centers | 0.75" x 1.25" |
| Base Mounting Style | Flange |
| Body Material | Stainless Steel |
| Diameter | 0.27" |
| Drawing Movement Without Thumb Control | 1.75" |
| Exerted Force Applied Force - Pulling | 32:1 |
| Exerted Force Applied Force - Pushing | 32:1 |
| Handle Orientation | Horizontal |
| Holding Capacity | 700 lbs. |
| Hook Adjustable Range | 22.1 mm |
| Hook Adjustment - Maximum | 0.87" |
| Hook Type | Horizontal U |
|---|---|
| Includes Latch Plate | Yes |
| Includes Locking Handle | Yes |
| Latch Release Style | Manual Latch Release |
| Material | Stainless Steel |
| Maximum Holding Capacity | 720 lbf. |
| Mounting Base | Flange |
| Overall Depth | 2.01" |
| Overall Height | 2.01" |
| Overall Length | 6.07" |
| Recommended Latch Plate Manufacturer Model Number | 331905 |
| Toggle Lock Plus | Yes |
| Type | Horizontal |
Pull action latch clamps feature a handle to place & press down the clamping pull bar or hook around the opposing latch and provide a strong closing force to repetitively close & open doors and lids for latching, moulding and assembly operations. These clamps offer a powerful closing force for positive holding and thumb control lever for convenient single handed operation. These clamps are generally available in 3 major styles that are fixed latch, U-hook (horizontal and vertical) and J-hook type clamps. Destaco 331 Series clampsare mounted parallel to the latch surface for pulling workpieces. Destaco 331-RSS clamp is integrated with Toogle Lock Plus mechanism to prevent accidental disconnection of the clamp. This horizontal U-Hook style latch clamp has stainless steel construction for providing corrosion resistance under harsh environments and minimising damage / wear due to abrasive conditions. Raptor Supplies offers these 331 Series clamps in variants having steel construction for structural strength. It is also offered in variants without Toggle Lock Plus mechanism for reducing operating costs. You can order these latch clamps with longer hooks (25, 50 & 100 mm), by simply adding -M-25, -M-50 or -M-100 at the end of the model number.
We also offer Destaco 334 Seriespull action latch clamps having a vertical U-hook, providing a maximum holding capacity of 1000 lb.
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 6.1 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Destaco 331-RSS latch clamp is ideal for holding moulds and various assembly operations in the aerospace, automotive & food and packaging industries. This clamp can also be used for closing chamber doors, lids, access covers, drums, containers and vessels.
Destaco supplies similar latch clamps having steel construction for structural rigidity (331-R). This clamp is also offered in variants without Destaco Toggle Lock Plus feature to reduce the operating costs of the clamps (331-SS).
On request, Destaco can supply similar latch clamps with different hook lengths of 25 mm longer than standard length (331-RSS-M-25), 50 mm longer than standard length (331-RSS-M-50) and 100 mm longer than standard hook length (331-RSS-M-100).
These pull action latch clamps has 3 main components including a handle to operate the tool, a clamping arm to act as a contact point between the work item & the clamp; a base to attach the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is moved for creating a force parallel to the base to hold the work items.
Many of the Destaco manual clamps come with the Toggle Lock Plus feature to act as a secondary locking mechanism and ensure the over-centre toggle lock condition of the clamps. This mechanism is essential when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It offers an extra level of safety for the user and the workpiece.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)