-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 1" |
| Base Length | 1 14/25" |
| Base Width | 1.74" |
| Handle Style | Straight |
| Holding Capacity | 700 lbs. |
| Hook Adjustable Range | 100 mm |
|---|---|
| Material | Steel |
| Mounting Base | Flange |
| Overall Height | 2.01" |
| Overall Length | 10.531" |
| Toggle Lock Plus | Yes |
Pull action latch clamps are suitable for frequent closing & opening of fixtures / workpieces in latching, moulding and assembly operations. They feature a handle that attaches / places a clamping pull bar or hook around an opposing workpiece (placed horizontally or vertically to its clamp base). Destaco pull action latch clamps are available in fixed latch, U hook (horizontal and vertical) and J hook designs. Destaco 331 Series clampsare equipped with a horizontal U hook to pull / close a workpiece that is positioned parallel to the clamp base. Their clamp handles have a patented thumb control lever for a convenient single handed operation. Destaco 331-R-M-100 clamp has a 100 mm longer U hook for pulling workpieces at a greater distance than standard length U hook style clamps. This clamp features Toggle Lock Plus mechanism to act as a secondary locking feature & prevent its accidental opening during the operation. It has a flanged base for quick & easy mounting on a flat, horizontal surface / workpiece. This latch clamp is made of steel to withstand regular wear & tear due to rough usage. It has a maximum holding capacity of 720 lb. Raptor Supplies also offers this clamp in variants having stainless steel construction for corrosion resistance; without Toggle Lock Plus mechanism for reducing operating costs where secondary locking of the clamp is not required. You can order these latch clamps in different hook lengths (standard length, 25mm longer than standard length & 50 mm longer than standard length), by simply removing -M-100 or adding -M-25 & -M-50 at the end of the model number.
We also offer Destaco 334-R-M-100pull action latch clamp having a maximum holding capacity of 1000 lb and a vertical U hook for pulling a workpiece placed perpendicular to its clamp base.
| Height (cm) | 5 |
|---|---|
| Length (cm) | 15.42 |
| Width (cm) | 1.73 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.252 |
Destaco 331-R-M-100 latch clamp is used to close fixtures, such as moulds, chamber doors, lids & access covers in transportation, consumer goods, automotive, aerospace and food & packaging industries.
Raptor Supplies offers similar clamp variants, such as Destaco 331-M-100 latch clamp without Destaco Toggle Lock Plus mechanism for reducing operating costs. We can also deliver Destaco 331-RSS-M-100 latch clamp having stainless steel construction for corrosion resistance and durability.
Destaco supplies similar latch clamps in different hook lengths, such as standard length (331-R), 25 mm longer than standard length (331-R-M-25) and 50 mm longer than standard hook length (331-R-M-50).
These pull action latch clamps have a handle to operate the tool, a clamping arm to act as a contact point between the work item & the clamp and a base to attach the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is moved for creating a force parallel to the base to hold the work items.
Many of the Destaco manual clamps come with the Toggle Lock Plus feature to act as a secondary locking mechanism and ensure the over-centre toggle lock condition of the clamps. This mechanism is essential when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It offers an extra level of safety for the user and the workpiece.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or a sheet metal on the assembly line or during similar manufacturing processes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)