-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 1" |
| Base Length | 1 14/25" |
| Base Width | 1.74" |
| Handle Style | Straight |
| Holding Capacity | 700 lbs. |
| Hook Adjustable Range | 100 mm |
|---|---|
| Material | Steel |
| Mounting Base | Flange |
| Overall Height | 1.97" |
| Overall Length | 10.531" |
| Toggle Lock Plus | No |
Pull action latch clamps are ideal for opening & closing doors or lids repetitively during latching, moulding and assembly operations. They are generally available in fixed latch, U hook (horizontal and vertical) and J-hook styles. These clamps feature a handle to place & press down the clamping pull bar or hook around an opposing latch for holding a workpiece. The clamp handles are equipped with a thumb control lever for convenient one handed operation. Destaco 331 Series clampsare mounted parallel to the latch surface and have a horizontal U hook for pulling workpieces. They have a flanged base for installation on flat, horizontal surfaces. Destaco 331-M-100 latch clamp has steel construction for strength and resistance against bending / breaking due to rough usage. It has a 100 mm longer U hook for pulling workpieces at a greater distance than standard length, U hook style clamps. Raptor Supplies offers this clamp in variants having stainless steel construction for corrosion resistance; Toggle Lock Plus mechanism for acting as a secondary locking feature in the clamp. You can order these latch clamps with different hook lengths (standard length, 25mm longer than standard length & 50 mm longer than standard length) by simply removing -M-100 or adding -M-25 & -M-50 at the end of the model number.
We also offer Destaco 323-M-100pull action latch clamp, providing a maximum holding capacity of 360 lb.
| Height (cm) | 5 |
|---|---|
| Length (cm) | 15.42 |
| Width (cm) | 1.73 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.252 |
Destaco 331-M-100 latch clamp is used for various assembly line operations and closing chamber doors, moulds, lids, access covers, drums, containers and vessels in aerospace, automotive and food & packaging industries.
Raptor Supplies also offers 331-SS-M-100 latch clamp having stainless steel construction for corrosion resistance and durability under harsh environments. We also supply these manual clamps having Destaco Toggle Lock Plus mechanism to prevent their accidental opening (331-R-M-100).
Destaco supplies similar latch clamps in different hook lengths of 25 mm longer than standard length (331-M-25) and 50 mm longer than standard hook length (331-M-50).
These pull action latch clamps has a handle to operate the tool, a clamping arm to act as a contact point between the work item & the clamp and a base to attach the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is moved for creating a force parallel to the base to hold the work items.
Many of the Destaco manual clamps come with the Toggle Lock Plus feature to act as a secondary locking mechanism and ensure the over-centre toggle lock condition of the clamps. This mechanism is essential when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It offers an extra level of safety for the user and the workpiece.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)