-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 1" |
| Base Length | 1 14/25" |
| Base Width | 1.74" |
| Handle Style | Straight |
| Holding Capacity | 700 lbs. |
| Hook Adjustable Range | 25 mm |
|---|---|
| Material | Steel |
| Mounting Base | Flange |
| Overall Height | 1.97" |
| Overall Length | 7.579" |
Pull action latch clamps are used to repetitively open & close doors or lids for moulding, latching and assembly operations. These clamps are equipped with a handle that places & presses down the clamping pull bar or hook around the opposing workpiece latch. They have fixed latch, U-hook (horizontal and vertical) and J-hook type designs to offer a powerful closing force for holding workpieces. Destaco 331 Series clampshave flanged base for easy mounting on flat surfaces that are parallel to latch surface. They feature a thumb control lever for convenient one handed operation and a horizontal U hook for pulling workpieces. Destaco 331-M-25 clamp has a 25 mm longer U hook for pulling workpieces at a greater distance than standard length U hook style clamps. This latch clamp has steel construction for strength and resistance against wear & tear due to abrasive conditions. Raptor Supplies offers this 331-M-25 clamp in variants having stainless steel construction for corrosion resistance; Toggle Lock Plus mechanism for acting as a secondary locking feature in the clamp. You can order this latch clamp with different hook lengths (standard length, 50 mm longer than standard length & 100 mm longer than standard length), by simply removing -M-25 or adding -M-50 & -M-100 at the end of the model number.
We also offer Destaco 323-M-25pull action latch clamp, removing a maximum holding capacity of 360 lb.
| Height (cm) | 5 |
|---|---|
| Length (cm) | 15.42 |
| Width (cm) | 1.73 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.252 |
Destaco 331-M-25 latch clamp is suitable for various assembly operations and closing of moulds, chamber doors, lids, access covers and drums in aerospace, automotive and food & packaging industries.
Raptor Supplies can deliver 331-SS-M-25 latch clamp having stainless steel construction for corrosion resistance & durability under harsh environments. We also offer these manual clamps in variants having Destaco Toggle Lock Plus mechanism to prevent accidental opening during the operation (331-R-M-25).
Destaco supplies similar latch clamps in different hook lengths, such as standard length (331), 50 mm longer than standard length (331-M-50) and 100 mm longer than standard hook length (331-M-100).
These pull action latch clamps has a handle to operate the tool, a clamping arm to act as a contact point between the work item & the clamp and a base to attach the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is moved for creating a force parallel to the base to hold the work items.
Many of the Destaco manual clamps come with the Toggle Lock Plus feature to act as a secondary locking mechanism and ensure the over-centre toggle lock condition of the clamps. This mechanism is essential when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It offers an extra level of safety for the user and the workpiece.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)