-
Select Country
- Source Now
Get it by Thursday, Feb 19
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Replacement Clamp |
|---|---|
| Bar Style | Solid |
| Clamp Bar Opening | 88° |
|---|---|
| Mounting Orientation | Horizontal |
Destaco 827-U-LC pneumatic hold down clamp is a replacement clamp for Destaco 827-U, designed for quick clamping operations in the automotive and food & packaging industries. This portable clamp comes integrated with air actuated cylinders for applying clamping pressure & holding workpieces in place. The air pressure is applied in the clamping port, which thereby moves the clamping arm to hold the workpiece. Then the required clamping force is achieved and exerted on the work piece. Under this action, this toggle clamp holds the workpiece firmly and positively. For unlocking the clamp, the air pressure is applied in the unclamping port. It is completely self contained & requires only a pressure source for safety. This pneumatic toggle clamp is sensor ready for both round & T slot style sensors, and features built in flow restriction to eliminate the need for external flow controls. It allows economical use on short-run jobs with temporary fixturing and comes equipped with magnetic piston rings for precise position sensing. Destaco 827-U-LC pneumatic hold down clamp has dual mounting surfaces for maximum flexibility and is capable of handling loads up to 700 lb. This pneumatic toggle clamp can be operated at temperatures ranging from -14 to 194 degrees Fahrenheit and has a solid bar for keeping workpieces securely in place. This pneumatic toggle clamp is equipped with a clamping arm that provides wide clearance for easy loading, using a sturdy helical-cam mechanism operated by a double-acting air cylinder. Destaco 827-U-LC pneumatic hold down clamp has a large opening angle that ensures easy component removal.
| Height (cm) | 22.96 |
|---|---|
| Length (cm) | 21.87 |
| Width (cm) | 4.44 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.1195 |
Destaco 827-U-LC replacement pneumatic hold down clamp is suitable for applications such as grinding, welding, assembly and light machining in the automotive and food & packaging industries.
Destaco pneumatic clamps are portable pneumatic toggle clamps ideal for fast clamping in continuous production operations.
Toggle clamps are available in multiple variants having different holding capacities. The capacity of a particular toggle clamp can be measured by calculating the distance between the clamping plate (at its highest position) & the workbench.
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.
For users to engage the clamping plate with the workpiece, they might have to push the lever downwards. After that, the clamp will automatically lock. This means that the workpiece won't be released until you pull the lever up.
The holding power of a toggle clamp is a crucial factor to take into account before starting an application. The operator has to place the right amount of pressure on the workpiece while clamping. We suggest not to exceed the recommended pressure because it may tremendously damage your workpiece. In addition, too little weight is also not ideal.
Raptor Supplies recommends you to always check the specifications as it will help you ascertain the toggle clamp capacity. The product specifications from the manufacturer consist of enough information about the throat depth and jaw opening. You can also ask our dedicated procurement team for an accurate guide.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)