-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Latch Clamp |
|---|---|
| Bar Width (in.) | 1" |
| Base Length | 1 14/25" |
| Base Width | 1.74" |
| Handle Style | Straight |
| Holding Capacity | 700 lbs. |
| Hook Adjustable Range | 50 mm |
|---|---|
| Material | Steel |
| Mounting Base | Flange |
| Overall Height | 2.01" |
| Overall Length | 8.563" |
| Toggle Lock Plus | Yes |
Pull action latch clamps are horizontal or vertical pulling devices that are suitable for repetitive closing & opening of doors & lids in latching, moulding and assembly operations. They are equipped with a handle that attaches / places a clamping pull bar or hook around an opposing workpiece. Destaco pull action latch clamps are available in fixed latch, U hook (horizontal and vertical) and J hook designs. Destaco 331 Series clampsfeature a horizontal U hook to pull / close a workpiece or fixture that is positioned parallel to the clamp base. Their clamp handles have a thumb control lever for a convenient single handed operation. Destaco 331-R-M-50 clamp has a 50 mm longer U hook for pulling workpieces at a greater distance than standard length U hook style clamps. This clamp features Toggle Lock Plus mechanism to act as a secondary locking feature & prevent accidental opening of the clamp during the operation. It has a flanged base mounting style for quick & easy installation on a flat, horizontal surface / workpiece. This latch clamp has steel construction for structural rigidity to prevent bending or breaking under heavy loads. Raptor Supplies also offers this clamp in variants having stainless steel construction for corrosion resistance; without Toggle Lock Plus mechanism for reducing operating costs where secondary locking of the clamp is not required. You can order these latch clamps in different hook lengths (standard length, 25mm longer than standard length & 100 mm longer than standard length), by simply removing -M-50 or adding -M-25 & -M-100 at the end of the model number.
We also offer Destaco 334-R-M-50pull action latch clamp having a maximum holding capacity of 1000 lb and a vertical U hook for pulling a workpiece oriented perpendicular to its clamp base.
| Height (cm) | 5 |
|---|---|
| Length (cm) | 15.42 |
| Width (cm) | 1.73 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.252 |
Destaco 331-R-M-50 latch clamp is ideal for closing chamber doors, moulds, lids & access covers in consumer goods, transportation, aerospace, automotive and food & packaging industries.
Raptor Supplies delivers similar clamp variants, such as Destaco 331-M-50 latch clamp without Destaco Toggle Lock Plus mechanism for reducing operating costs. We also offer Destaco 331-RSS-M-50 latch clamp having stainless steel construction for corrosion resistance and durability.
Destaco supplies similar latch clamps in different hook lengths, such as standard length (331-R), 25 mm longer than standard length (331-R-M-25) and 100 mm longer than standard hook length (331-R-M-100).
These pull action latch clamps have a handle to operate the tool, a clamping arm to act as a contact point between the work item & the clamp and a base to attach the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is moved for creating a force parallel to the base to hold the work items.
Many of the Destaco manual clamps come with the Toggle Lock Plus feature to act as a secondary locking mechanism and ensure the over-centre toggle lock condition of the clamps. This mechanism is essential when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It offers an extra level of safety for the user and the workpiece.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The holding capacity or the holding force depicts the clamp's capability to hold down a piece of equipment or sheet metal on the assembly line or during similar manufacturing processes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)