-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 2.25" |
| Arm Style | U BAR |
| Base Mounting Centers | 1" x 0.88" |
| Base Mounting Style | Flange |
| Body Material | Stainless Steel |
| Clamp Arm Length | 2 1/4" |
| Clamp Arm Opening Angle | 87° |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 87° |
| Diameter | 1/5" |
| Handle Opening | 78° |
| Handle Orientation | Horizontal |
| Handle Type | Horizontal |
| Height Under Arm | 1" |
| Height Under Clamp Arm | 1" |
| Holding Capacity | 250 lbs. |
|---|---|
| Holding Capacity - Maximum | 250 lbf. |
| Includes Locking Handle | No |
| Material | Stainless Steel |
| Mounting Base | Flange |
| Mounting Holes Center To Center - Long Side | 0.87" |
| Mounting Holes Center To Center - Short Side | 1.06" |
| Overall Depth | 1.53" |
| Overall Height | 1.53" |
| Overall Length | 5.46" |
| Overall Width | 1.38" |
| Spindle | Hex Head SS |
| Thread Size | 1/4" |
| Tip Material | Stainless Steel |
| Toggle Lock Plus | No |
| Type | Horizontal Handle Hold Down, SS |
Destaco 215-USS horizontal hold down toggle locking clamp is designed for keeping workpieces stationary & clamped against flat surfaces for woodworking & manufacturing facilities. This manual hold down bar clamp is ideal for applications where there is requirement to clamp / detach a workpiece repeatedly throughout the operation. It is designed for ensuring a long life cycle while using standard clamping arms and spindles. Its low profile design minimises the space requirement for clamp installation & usage, thereby enabling ease of operation in confined spaces. This toggle clamp features a U shaped bar that is designed for enabling quick spindle adjustment along the holding bar length. This feature enables the worker to adjust the toggle clamp for various sized workpieces. Additionally, Destaco 215-USS toggle clamp comes with an adjustable stainless steel hex head spindle that keeps the workpiece stationary throughout the operation & prevents it from loosening / slipping. It has all stainless steel construction for preventing damage / wear against highly abrasive conditions & outdoor environments. However, this clamp is not meant for machining & metalworking applications. It is also offered in steel, straight base U bar and flanged base solid bar variants on Raptor Supplies.
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 13.92 |
| Width (cm) | 3.51 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.144 |
The difference lies in the orientation of the handle when the clamp is in the locked position. A vertical clamp handle is vertically oriented (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is horizontally oriented (parallel to the base).
Yes, in addition to this flanged base U bar variant, Destaco also offers straight base U bar (Destaco 215-UB) and flanged base solid bar (Destaco 215-S) style horizontal clamps as well.
Destaco horizontal hold down clamps are designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like metalworking and woodworking operations.
The holding capacity or the holding force depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.
Some U bar style clamping arm clamps feature a flat tip bonded neoprene spindle that is manually operated using a handle / lever. This handle movement pushes the spindle against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)