-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug In Circuit Breaker |
|---|---|
| Ac Voltage Rating | 120/240V AC |
| Air @ 120v Ac | 10 kA |
| Air @ 240vac | 10 kA |
| Air @ 48v Dc | 5 kA |
| Ambient Rating | 104°F |
| Amps | 60A |
| Amps Rating | 60A |
| Circuit Breaker Actuator | Paddle |
| Circuit Breaker Mounting Style | Plug In |
| Circuit Breaker Type | Standard |
| Compatible Panelboard/load Center Series | Series QO |
| Dc Voltage | 48V DC |
| Dc Voltage Rating | 48V |
| Depth | 2.9" , 2.91" |
| Electrical Connection | Box Lugs |
| For Use With | QO Load Centers And NQ Panelboards |
| Frame Size | 100A, QO |
| Height | 3.1" |
| Interrupt Rating | 10 kA @ 120/240V AC, 10 kA @ 240V AC, 10 kA @ 120V AC |
| Length | 3 3/25" |
| Max. Air Rating | 10 kA At 120/240V AC |
| Max. Operating Temp. | 104°F |
|---|---|
| Max. Wire Size | 2 AWG |
| Min. Operating Temp. | 77°F |
| Min. Wire Size | 8 AWG |
| Mounting Type | Plug In |
| No. Of Panel Spaces | 3 |
| No. Of Poles | 3 |
| Number Of Poles | 3 |
| Number Of Spaces | 3 |
| Phase | Three |
| Ratings | HACR Rated |
| Returnability | Yes |
| Temp. Rating | 140°F |
| Terminal Connection | Lug |
| Tightening Torque | 44.3 lbf.-in. |
| Type | Standard |
| Use With | QO Series |
| Voltage Rating | 120/240V AC |
| Width | 2 1/4" , 2.2" |
| Wire Size | 8 AWG , 8 AWG to 2 AWG |
| Standards | HACR, UL LISTED |
| Warranty | 18 Months |
Square D QO360 circuit breaker is ideal for safeguarding distribution panels, control cabinets & load centres against overloads and short circuits by quickly interrupting faulty currents.
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 7.87 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.3831 |


This Square D mini circuit breaker allows bolt-on mounting for easy and secure installation.
It features a lug orientation for straight-in wiring through bus bars eliminating the need to pigtail wires and aid in organising the load center.
This HACR-rated Square D circuit breaker can accommodate 14 - 8 AWG copper / aluminium wires.
This circuit breaker has an ambient temperature of 104 degrees F.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)