-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Pump |
|---|---|
| Actuation Type | Foot, Hand |
| Air Consumption | 9 SCFM |
| Air Intake Connection Size | 1/4" |
| Air Intake Connection Type | FNPT |
| Air Pressure | 60 psi to 120 psi |
| Control Valve Function | Advance, Hold, Retract |
| Cylinder Compatibility | Single Acting |
| Displacement @ 10,000 Psi | 8 cu. in./min. |
| Features | Ergonomic Design |
| Includes | Swivel Coupling |
| Length | 11" |
| Max. Air Consumption | 9 SCFM |
| Max. Air Intake Pressure | 120 psi |
| Max. Flow Rate | 8 cu. in./min. |
| Max. Operating Pressure | 10000 psi |
|---|---|
| Max. Sound Level | 85 dBA |
| Media Intake Connection Size | 3/8" |
| Oil Capacity | 36 cu. in. |
| Overall Height | 8.3" |
| Overall Length | 6.8" |
| Overall Width | 11.1" |
| Power Source | Air |
| Reservoir Capacity | 80 cu. in. |
| Sound Level | 85 dBA |
| Treadle | Three Position |
| Treadle Design | Three Position |
| Type | Air Powered |
| Valve Operation | Manual |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 20.32 |
| HS Code | 8413500080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)