-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Pump |
|---|---|
| Actuation Type | Pendant |
| Air Consumption | 8 SCFM |
| Air Intake Connection Size | 1/4" |
| Air Intake Connection Type | FNPT |
| Control Valve Function | Advance, Hold, Retract |
| Control Valve Type | 3 Position, 3 Way |
| Cylinder Compatibility | Single Acting |
| Dimension A | 12.33" |
| Dimension B | 6.49" |
| Dimension C | 7 22/25" |
| Dimension D | 9 1/25" |
| Dimension E | 4" |
| Dimension L | 1.65" |
| Displacement @ 10,000 Psi | 10 cu. in./min. |
| Displacement @ 5000 Psi | 12 cu. in./min. |
| Displacement @ No Load | 51 cu. in./min. |
| Features | Ergonomic Design, Pedal Lock Function, Pressure Relief Valve |
| Includes | Treadle |
|---|---|
| Length | 9" |
| Max. Air Consumption | 12 SCFM |
| Max. Air Intake Pressure | 125 psi |
| Max. Flow Rate | 10 cu. in./min. |
| Max. Operating Pressure | 10000 psi |
| Max. Sound Level | 76 dBA |
| Media Intake Connection Size | 3/8" |
| Oil Capacity | 127 cu. in. |
| Overall Height | 7.9" |
| Overall Length | 9" |
| Overall Width | 6 1/2" |
| Power Source | Air |
| Pump Control | Pendant |
| Reservoir Capacity | 127 cu. in. |
| Sound Level | 76 dBA |
| Type | Air Powered |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 22.86 |
| HS Code | 8414200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)