-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horizontal Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 2.25" |
| Arm Style | U BAR |
| Bar Width (in.) | 1/2" |
| Base Length | 1.43" |
| Base Mounting Style | Bar |
| Base Width | 1.38" |
| Body Material | Steel |
| Clamp Arm Length | 2 1/4" |
| Clamp Arm Opening Angle | 87° |
| Clamp Bar Opening | 87° |
| Fastener Thread Size | 3/16" |
| Handle Material | Steel With Plastic Cover |
| Handle Opening | 78° |
| Handle Orientation | Horizontal |
| Handle Style | Straight |
|---|---|
| Handle Type | Horizonal |
| Height Under Arm | 1.41" |
| Height Under Clamp Arm | 1.15" |
| Holding Capacity | 200 lbs. |
| Holding Capacity - Maximum | 200 lbf. |
| Includes Locking Handle | No |
| Material | Steel |
| Mounting Base | Straight |
| Mounting Holes Center To Center - Short Side | 1.06" |
| Overall Depth | 1.91" |
| Overall Height | 1.91" |
| Overall Length | 5.46" |
| Overall Width | 0.87" |
| Tip Material | Neoprene |
| Toggle Lock Plus | No |
Destaco horizontal hold down clampsare equipped with handles that are parallel to the base in the locked position. These handles are rotated for pushing spindles attached to clamping arms against the workpieces. Destaco 215 Series horizontal hold down clamps are suitable for holding workpieces against flat surfaces in fixture checking, woodworking, closure & assembly operations. These manual clamps are used for repeated clamping / detaching of workpieces.The 215 Series clamps have a low profile design to decrease installation & operation space requirement and increase ease of operation in confined spaces. Destaco 215-UB manual clamp has steel construction for providing structural integrity and withstanding wear & tear under heavy loads. This clamp features a U shaped clamping bar for fitting an adjustable neoprene spindle along the holding bar length to decrease downtime and prevent buying a separate clamp for diverse applications while preventing loosening or slipping of workpieces. This clamp has a straight base for installation on lateral vertical surfaces. Raptor Supplies offers this clamp in variants having stainless steel construction, flanged base and solid clamping bar.
| Height (cm) | 6.91 |
|---|---|
| Length (cm) | 7.32 |
| Width (cm) | 0.56 |
| Country Of Origin | TH |
|---|---|
| Weight (kg) | 9 |
Raptor Supplies offers these manual clamps in flanged base (215-U) for mounting the clamp on horizontal surfaces. For more variants related to Destaco 215-UB clamp, visit the Destaco 215 Series clamps page on our website.
Certain U bar style clamps like Destaco 215-UB toggle clamp accommodate a flat tip bonded neoprene spindle that is manually operated using a handle / lever. This horizontal handle movement pushes the spindle against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
The difference lies in the orientation of the clamp handle when it is in the locked position. A vertical clamp handle is vertical / perpendicular to the base when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
The red coloured handles have no such significance, except to denote a recognisable area. The colour alerts the operator where the operating handle is and where and when should he grab it.
It is recommended to use coupling greases like Mobil XTC for rebuilding or servicing the brand's mechanical clamps.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)